- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Vapor Tight Fixtures
- /
- Vapor Tight Fixture, LED, 22"L, 35W
Shop Alternate Products
This Product is Discontinued
Shat-R-Shield
Vapor Tight Fixture, LED, 22"L, 35W (Discontinued)
Mfr # 35W LED VAPOR TIGHT FIXTURE
Zoro # G0397017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Lamp Watts 35
- Fixture Wattage 35
- Voltage 120/277V
- Housing Material Thermal Plastic
- Brand Shat-R-Shield
- MFR #35W LED VAPOR TIGHT FIXTURE
- Zoro #G0397017
- UPC #726585400409
- Country of OriginChina
- Category Vapor Tight Fixtures
Dimensions
Length | 22" |
Nominal Length | 2 ft |
Nominal Width | 7 in |
Height | 6" |
Width | 7" |
Nominal Height | 6 in |
Overall Height | 5 3/8 in |
Overall Length | 22 1/4 in |
Overall Width | 22 1/4 in |
Details
Item | Vapor Tight Fixture |
Lamp Type | Led |
Lamp Watts | 35 |
Fixture Wattage | 35 |
Voltage | 120/277V |
Housing Material | Thermal Plastic |
Lamp Included | Yes |
Lumens Per Watt | 100.0 |
IP Rating | 66 |
Max. Fixture Wattage | 35 W |
Lamp Watts - Fixtures | 35.0 W |
Standards | NEMA 4X, NEMA 5, NSF Certified, UL 1598 Listed, UL 1598A Listed, UL for Wet Location, UL Listed, USDA |
Emergency Battery Backup | No |
Color Temperature | 5000K |
Description/Special Features | Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse |
Housing Finish | Thermal Plastic |
Color Rendering Index | 80 |
Mounting | Surface |
Linkable Up To | Unlinkable |
Item - Decorative and Surface Mount Fixtures | LED Surface Mount Fixture |
Fixture Type - Decorative and Surface Mount Fixtures | Vapor Tight Flush Mount |
Dimmable | Yes |
Lens Type | Acrylic |
Footnotes | Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens |
Color Temp. | 5000K |
Fixture Voltage | 120 to 277 |
Lighting Technology | LED |
Rated Life | 85,000 hr (L70) |
Lumens | 3,723 lm |
Lumens per Watt | 100 lm/W |
Light Technology | LED |
LED Replacement For | T8 |
Linkable | No |
Fixture Ballast Type | No Ballast Required |
For Bulb Type | Integrated LED |
Housing Color | Black |
Finish | Unfinished |
Sensor Type | No Sensor |
Mounting Style | Pendant, Surface |
Series | Vaportite |
Lighting Certification | Unrated |
Lens Shape | Flat |
Fixture Type | Pendant |
For Max. Bulb Wattage | 35 W |
Bulb Included | Yes |
Lens Material | Polystyrene |
Ballast Start Type | No Ballast |
Description
2 ft, Lens Shape Flat, 5000K, 3,723 lm, 100 lm/W, Max. Fixture Wattage 35 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For T8, Bulb Included Yes, Dimmable Yes, Vaportite