Fuji Electric
Regenerative Blower, 4.75A Full Load, 460V
Mfr # RD6-H
Zoro # G0397035
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 11 in WC
- Max. Flow Rate 750 cfm
- Max. Vacuum 6.9 in WC
- Voltage 460V AC
- Full Load Amps 4.75
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V VFZ601A-7W
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V VFZ801A-5W
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 575V VFZ501A-5W
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V VFB175P-5T
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM VFC200P-5T
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 575V VFZ901A-5W
- FUJI ELECTRIC Regenerative Blower, Three Phase, 30 hp VFB3000-7W
- FUJI ELECTRIC Regenerative Blower, FDC Series, 15 hp FDC-150A-7W
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp FDC-010P-5T
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM VFC300A-5W
- GAST R6P350A Regenerative Blower R6P350A
- Fuji Electric Vacuum Pumps & Blowers