Shop Alternate Products
This Product is Discontinued
Wooster
6 1/2 in Paint Roller Cover, No Nap Nap, Polyamide Yarn, 6 PK (Discontinued)
Mfr # RR606-6-1/2
Zoro # G0397041
This Product is Discontinued
Key Features
- Length 6 1/2 in
- Nap No Nap
- Cover Material Polyamide Yarn
- Core Material PVC
- Surfaces Smooth to Rough