Loc-Line
Hose Segment, 1/4 In Dia, 25 ft
Mfr # 49420
Zoro # G0397914
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Reach Can be Snapped Together for 25 ft Total Length
- Material of Construction Acetal Copolymer
- Type 25 ft.
- Max. Pressure (PSI) 50 (110 When Using Element Clamps)
Explore More Products
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 41414
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. 46420
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 51838
- LOC-LINE T Fitting, 1/2 In, PK2 51825
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 29454-G
- LOC-LINE Flex Hose Elbow, PK2 61515
- LOC-LINE Nozzle, CT Style, 0.062in.dia, PK10 79013
- LOC-LINE Nozzle, XR Style, 0.117in.dia, PK2 72088
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK2 72042
- LOC-LINE Elbow, Gray, 1/4", PK20 49435-G
- LOC-LINE Nozzle, 3/8-Pk50 59862
- Loc-Line Flexible Hose Systems