Innovative Components
T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel
Mfr # GN4C0750T1---21
Zoro # G0398422
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.50
- Color Black
- Diameter 1.125"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic GNH3-HEX5SA----
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel GN4C15005S4--21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 1-3/4" Dia., Thru Tap GNH4-HEX3P4----
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel GN6C----L2---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel GN5C1750F6---21
- INNOVATIVE COMPONENTS Shift Knob, 10-32 Thread Size, 2"L, Steel GN02----S3-L-21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel GN4C----5S2B-21
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L GN6X-8X-B5-----
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated GN04----K2-L-21
- BLAIR EQUIPMENT CO Knob-Plastic w/ 5/16-18 Threads F/51000 BL51032
- MIDWEST FASTENER #4 Black Plastic Round Thumb Screw Knobs 5PK 70901
- Innovative Components Knobs