Premier
18" Paint Roller Cover, 1/4" Nap, Mohair
Mfr # 1833-M
Zoro # G0398517
$12.49
24% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/4"
- Cover Material Mohair
- Core Material Polypropylene
Explore More Products
- PREMIER Benjamin Moore Microfiber 4 in. W X 1/2 in. Mini Roller 2 pk U66202-018
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester PR907C9
- PREMIER 9" Paint Roller Cover, 5/16" Nap, Microfiber 9MCR-1
- PREMIER Color Test Refill Cover, 2", 2 pcs., PK12 53830
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber 9MCR-2
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Mohair, 2 PK 209
- PREMIER Benjamin Moore Woven 9 in. W X 3/8 in. Regular Roller 1 pk U65696-018
- PREMIER 9" x 3/8" Nap Z-Pro Roller Cover, Twin-Pack 741Z
- PREMIER Roller Finish 9In X 1/2In Nap FHR00157
- THE BRUSH MAN 7” Poly Core Roller Cover, 3/8” Nap, 36PK RC7-3/8-HD
- REDTREE INDUSTRIES Redtree Industries 24111 Deluxe Red Mohair Paint Roller Cover - 4" 24111
- Premier Paint Rollers and Frames