Dewalt
TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip
Mfr # DWS5029
Zoro # G0399016
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. DWS520K
- Height 1/8 in
- Features For Use with Track Saw Cutting System, Replacement Zero-Clearance Anti-Splinter Edge, Outboard Strips on Underside of Track Saw Tracks
- Width 3/4 in
Explore More Products
- DEWALT Crown Stops (for DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780) DW7084
- DEWALT Heavy Duty Miter Saw Stand DWX723
- DEWALT Wide Roller Material Support DW7027
- DEWALT Dust bag (for all DEWALT(R) miter saws) DW7053
- DEWALT TrackSaw(TM) Replacement Friction Strip DWS5032
- DEWALT Compact Table Saw Stand for DWE7480, DCS7485 & DW745 DW7451
- DEWALT DeWALT DW7451/DW7450 Table Saw Stand, 21-3/4 in W Stand, 22-7/8 in D Stand, Steel, Black DW7451/DW7450
- DEWALT SAW RECIPROCATING KIT 12V MAX PIVOT DWDCS312G1
- DEWALT 102" TrackSaw(TM) Track DWS5023
- STANLEY Strg Mitre Box W/Saw 19-800
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth 49-56-9305
- Dewalt Power Saws