Zoro Select
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.019.0150
Zoro # G0400276
$10.23
10% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Pan
- Drive Combination Phillips/Slotted
- Drive Size #2
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0200
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0300
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive B26661.019.0200
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE92
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK 1WA92
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.013.0037
- ZORO SELECT Sheet Metal Screw, #2-32 x 1/4 in, Zinc Plated Pan Head Slotted Drive, 10000 PK 02045SP
- ZORO SELECT Sheet Metal Screw, #6-18 x 7/16 in, Zinc Plated Stainless Steel Flat Head Phillips Drive, 10000 PK 0607APF
- ZORO SELECT Sheet Metal Screw, 12 mm, 18-8 Stainless Steel Torx Drive, 7000 PK MI412CTBA2
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK SP834
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK 680823
- Zoro Select Self-Tapping Screws