Schneider Electric
IEC Auxiliary Contact
Mfr # LADN11
Zoro # G0400915
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Front
- For Use With Schenider LC1F Contactors
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A LA1KN02
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys D, 2NO LADN22S
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO LA1KN40
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A LUFN11
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LADN02
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LADN01
- SCHNEIDER ELECTRIC Auxiliary Contact Block, Front, 125V AC LA1DZ31
- SCHNEIDER ELECTRIC Auxiliary Contact Block, Front, 690V AC LADN113
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC LAG8N113
- ADVANCE CONTROLS Contactor, 230V, 2No+2Nc Aux C200.322-230
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor C321KM60B
- Schneider Electric Contactors & Contacts