Vulcan
Replacement Heating Element, 12 In, 120V
Mfr # A17/3000/126001
Zoro # G0401177
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Spa and Hot Tub Heaters
- Type Immersion
- Length 12 in
- Standards E80296
Explore More Products
- VULCAN Replacement Heating Element, 20 In, 240V A17/3000/126005
- SUPCO Connector, T1123, PK10 T1123
- MCDONNELL & MILLER Low Flow Switch, 1in with Tee, Speed FS4-3T3-1
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators VTD-9422
- BROAN Grill with Knob, 10 In 97011851
- ACME Motor 922824
- RHEEM Wiring Harness 45-24393-83
- DAYTON Microswitch HV000002SG
- LIEBERT Humidifier Tank, 460V, 2 and 3 Tee 154016P2
- TJERNLUND PRODUCTS Motor Assembly 950-3020
- DELFIELD Door Gasket, 9-1/2" x 15-13/16" 1701057
- Vulcan Fan Parts