Mercer Cutlery
Utility Knife, 6 In, Wavy Edge
Mfr # M23406
Zoro # G0401396
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Explore More Products
- MERCER CUTLERY Santoku Knife, 7 In M22707
- MERCER CUTLERY Slicer, 11 In, Wavy Edge M23111
- MERCER CUTLERY Peeling Knife, 2 1/2 In M22102
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle M23820BL
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw M22418YL
- MERCER CUTLERY Cleaver, 6 In M14706
- MERCER CUTLERY Millennia Pizza Cutter, 5", White Handle M18615WH
- MERCER CUTLERY Millennia Pizza Cutter, 4", Purple Hndl M18604PU
- MERCER CUTLERY Coarse Replacement Stone, Silicon Carbide M15933
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel CG10BL
- CRESTWARE Egg Slicer, 2 In W, Aluminum EGS
- Mercer Cutlery Peelers, Cutters and Slicers