Shop Alternate Products
This Product is Discontinued
Dayton
Replacement Prop, 20 In Dia, 3/8 In Bore (Discontinued)
Mfr # 2MVX4
Zoro # G0401861
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 20
- Bore Dia. (In.) 3/8
- Number of Blades 3
- Blade Material Black Powder Coated Aluminum
- Drive Type Direct