Norton Abrasives
Quick Change Disc, ZircAlO, 5in, 24 Grit, TS
Mfr # 66261126556
Zoro # G0402053
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System Speed-Lok Fastener
- Grit 24
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR 66623340023
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS 66261129722
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 66261138190
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS 66261126558
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia. 66623319008
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 66261162320
- NORTON ABRASIVES Non-Woven Quick-Change Disc 66623335421
- NORTON ABRASIVES Non-Woven Quick-Change Disc 3 In. 320 9192
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia 63642595458
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. 7000120702
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Silicon Carbide Super Fine Q-SPW3SF
- Norton Abrasives Quick Change Discs