Gast
Air Motor, 0.75 HP, 30 cfm, 3000 rpm
Mfr # 2AM-NCC-96
Zoro # G0402954
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 19.5 in-lb
- Max. Air Flow 30 cfm
- HP 0.75 hp
- No Load RPM 3,000 RPM
Explore More Products
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor 1AM-NRV-56-GR11
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor 4AM-FRV-13C
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor 16AM-FRV-13
- GAST NEMA 56c Flange Mount AG983
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor 4AM-FRV-13H
- GAST Gast Standard 2Am-Ncw-7B Air Motor 2AM-NCW-7B
- GAST Air Motor, 1.8 HP, 78 cfm, 3000 rpm 4AM-NRV-92
- GAST Gast Standard 1Am-Nrv-60 Air Motor 1AM-NRV-60
- GAST Gast Standard Nl32-Ncw-6 Air Motor NL32-NCW-6
- SPEEDAIRE Air Motor, 0.42 HP, 30 cfm, 2000 rpm 22UX58
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor 1AM-NRV-60-GR11
- Gast Air Motors