Thomson
Shaft, Carbon Steel, 16 mm, 1000 mm
Mfr # 16MM SOFT CTL X 1000MM
Zoro # G0403645
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Finish 8 Ra Max
- Type Non Hardened Shaft
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm 20MM SOFT CTL X 200MM
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In QS 1 1/4 L 30
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In QS 3/4 L PD 24
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In QS 1 L PD 48
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm 20MM SOFT CTL X 1000MM
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In QS 3/8 L 12
- THOMSON Shaft, Carbon Steel, 12 mm, 1500 mm 12MM SOFT CTL X 1500MM
- THOMSON Annealed Shaft, Steel, 0.500 In D, 10 In 1/2L SMAE CTL X 10
- THOMSON Annealed Shaft, Steel, 0.750 In D, 10 In 3/4L SMAE CTL X 10
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-42
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 17-4PH SS GP1562-180
- Thomson Linear Bearings & Guides