Shop Alternate Products
This Product is Discontinued
Zoro Select
Door Hanger Kit, Zinc, 3-5/8"W x 1-3/16"H x 72"L (Discontinued)
Mfr # 1RBL2
Zoro # G0403925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 72 in
- Width (In.) 1 3/4 in
- Material Steel
- Finish zinc plated
- Max. Weight (Lb.) 150 lb