Milwaukee Valve
Butterfly Valve, Lug, 8 In, CI, Viton, Gear
Mfr # ML322V 8
Zoro # G0403986
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1LCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Aluminum P2855E 4
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron CW223E 4
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In ML-233E 5
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In GLC23E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In., Carbon Steel HP1WCS4213 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 6 In MW-333E 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Viton, Gear ML322V 6
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle LKB51A-2-E-316L-MP
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- Milwaukee Valve Butterfly Valves