Zoro Select
Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum
Mfr # 4NRX5
Zoro # G0404171
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.118 in
- Outside Dia. 3/16 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Explore More Products
- ZORO SELECT Tubing, Aluminum, 1/4 in. 8106
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi 4NRZ9
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum 4NTA1
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum 4NTE4
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum 4NTF3
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum 4NTA4
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACR2
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum 4NTE3
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, Inconel 600 3ACR5
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum 4NTE1
- ZORO SELECT Tubing, Seamless, 5/16 in, Length 3 ft, PK4 1115
- Zoro Select Tubing