Speedaire
1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 20071019
Zoro # G0404722
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$938.99
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Water
- Length 150 ft.
Explore More Products
- SPEEDAIRE 3/8" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031490
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031487
- SPEEDAIRE 3/4" x 150 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031501
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A217
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071015
- SPEEDAIRE 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A251
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071013
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031505
- SPEEDAIRE Air Hose, 1/4 IDx0.419 ODx50 Ft, Blue 1AFJ4
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. HZY03830-15-13-G
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG05030-50-31
- Speedaire Air Hoses