Flame Gard
Duct Access Door, UL Rated, 23 x 7
Mfr # 6EJA1
Zoro # G0405693
$16.30
9% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 7 in
- Door Width 23 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 5 1/2 in
- Rough Opening Width 21 1/2 in
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 6EJA4
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 6EJA6
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 6EHZ9
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 6EJA9
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 6EJA0
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 6EJC2
- FLAME GARD Duct Access Door, UL Rated, 23 x 15 6EJA7
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 LWCT5902424
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated BUTK3232
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated BUTK0808
- JL INDUSTRIES / ACTIVAR Fire-Rated & Insulated Metal Access Panel, 8Wx8H, Gray FD-0808UW
- Flame Gard Doors