Westward
1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXX2
Zoro # G0405894
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide 4LXX1
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide 4LXX5
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide 4LXX9
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide 4LXW1
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide 4LXT6
- WESTWARD 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide 21WM37
- WESTWARD 1/4 in Drive Impact Socket 7/32 in Size 6 pt Standard Depth, Black Oxide 4LYA4
- WESTWARD 1 1/2 in Drive Impact Socket 115 mm Size 6 pt Standard Depth, Black Oxide 21WM91
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide 4LYL4
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 19104F
- SUNEX Impct Socket, Stand, 6 pt., 3/8"Drive, 10mm 310M
- Westward Sockets & Ratchets