Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Self Locking Retaining Ring, Carbon Steel, Black Phosphate Finish, 7/16 in Shaft Dia (Discontinued)
Mfr # TI-43ST PA
Zoro # G0406043
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.010 in
- Thickness Tolerance +/-0.001 in