Ok Industries
30 AWG Wire Wrapping Wire 100 ft. BL
Mfr # R30B-0100
Zoro # G0406244
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Standards UL 1422
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK R26BLK-0100
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD 30-R-50-010
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT R26W-0100
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK R24BLK-0100
- OK INDUSTRIES 7" Pre-Cut Wire Wrapping Wire 30 AWG BL 30-B-50-050
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL R26Y-0100
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. BL KSW28B-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD KSW30R-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. RD/WT/BL WD-30-TRI
- QUICKCABLE Primary Wire, 14 Gauge, Black, 25ft. 230400-025
- ANCOR Red 8 AWG Tinned Copper Wire - 50' 111505
- Ok Industries Electrical Wire & Cable