Shop Alternate Products
This Product is Discontinued
Unbrako
0.50mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel (Discontinued)
Mfr # 40610
Zoro # G0406567
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.50mm
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Drive Size 22mm