Shop Alternate Products
This Product is Discontinued
5.11
Black No Led Tactical Handheld Flashlight, 613 lm (Discontinued)
Mfr # 53240
Zoro # G0407386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 450 to 750
- Maximum Lumens Output 613
- Number of Batteries 3
- Flashlight Battery Size D