Sta-Kon
10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum
Mfr # TBM45S
Zoro # G0407687
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 1/2 in
- Features Comfort Crimp Ergonomic Design; Shure-Stake Ratchet; Rotating Die Wheel; Palm Grip Handle; Color-Coded Die Nests, Die Code Embossment
- Application For Installing Copper & Aluminum Lugs
Explore More Products
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT2000
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT110M
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT111M
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG ERG4002
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT112M
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG WT1377
- KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™ VDV226-110
- JONARD TOOLS 5 in Coax Cable Stripper RG59/6 and 7/11 UST-125
- KNIPEX Self-Adjusting Crimping Pliers for Wire 97 53 18
- PROSKIT Ergo-Lunar Crimper for RG-8/U, RG-213/U, 902-537
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti 12 40 200
- Sta-Kon Wire Strippers & Crimpers