Dayton
Cord Set With Wire Leads, 115/230V AC, 24 in W.
Mfr # 4YD79
Zoro # G0408712
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Molded Plastic
- Voltage 115/230V AC
- Length (In.) 24
- Head Configuration 90 Degrees
Explore More Products
- DAYTON Fan Guard, 6-15/16" 31CC77
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. 55VD30
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. 5JME6
- DAYTON Fan Guard, 3-1/8" 31CC74
- DAYTON Fan Guard, Fan Size 3-1/8" 4YD96
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D 786EW9
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D 786EV0
- DAYTON Axial Fan, Skeleton, 230V AC, 1 Phase, 78 cfm, 4 7/16 in W. 2VUW8
- DAYTON Waterproof Axial Fan, Square, 24V DC, 81.05 cfm, 4 11/16 in W. 6RRJ6
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. WA4AXFN2
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. 6KD70
- Dayton Axial Fans and Accessories