Stanley Engineered Fastening
Threaded Mandrel, Steel, M20X2.5
Mfr # 3747-20
Zoro # G0409272
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type AM
- Use With Internal Thread Size M20 x 2.5
- Application General Purpose
- Series Heli-Coil
- For Use With For Use With Free Running and Screw Locking Inserts
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 9/16-12 3724-9
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 7751-5
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/2-13 2288-8
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 10089-3
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 2299-4
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 3747-6
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 3/8-16 3688-6
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 6-32 1442-06
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-1/8-12 535-18
- RECOIL Insert Install Tool, Prewinder, 5/16-24 54052U
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 3534-10GHIP
- Stanley Engineered Fastening Fastening Tools