Zoro Select
Dowel Pin, Steel, 8x32mm, PK25
Mfr # M39090.080.0032
Zoro # G0409425
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 8 mm
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 M39080.030.0014
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 U39080.037.0075
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5 U39080.075.0175
- ZORO SELECT Dowel Pin, 3/8 In Dia, Overall Length: 1-1/2" Z1210
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 M51580.025.0006
- ZORO SELECT Dowel Pin, Std, 1/2x2 1/4 L, PK10 2ME45
- ZORO SELECT Dowel Pin, Steel, 20x120mm, PK10 M39080.200.0120
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 M51580.100.0045
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK10 M39078.100.0020
- WOLFCRAFT Wolfcraft 2970 Dowel Center Set 8 Piece 2009835
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK 66787
- Zoro Select Dowel Pins