Zoro Select
Swivel Plate Caster, 6 in. Dia., 1000 lb.
Mfr # 4DE80
Zoro # G0409516
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 250 lb, C 1UHY8
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 6 in, 450 lb 02TM06101S002GN
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 250 lb. 1UHZ3
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb 1ULJ7
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B 1ULP9
- ZORO SELECT Swivel Plate Caster, 600 lb., Roller P21S-RCP060R-14-H7
- ZORO SELECT Rigid Plate Cstr, 1000 lb, Stainless Steel P21RX-HNG050R-14-001
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 260 lb P14S-RP050K-12-TB
- ZORO SELECT Plate Caster, 220 lb. Load Rating LDA-POA 75G
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC-20R414-SSS-TP3
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller P21S-PH050R-14
- Zoro Select Plate Casters