Nibco
4" x 3" NOM FTG x C Copper Reducer
Mfr # 6002 4x3
Zoro # G0409561
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow 607-2LT 11/4
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter 604 3/4
- NIBCO 2" x 1-1/4" NOM FTG x C Copper Reducer 6002 2x11/4
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In 707-4R-LF 3/4X1/2
- NIBCO 5/8" NOM C Copper Tee 611 5/8
- NIBCO 3/8" NOM C x 3/4" MNPT Copper Reducing Adapter 604R 3/8x3/4
- NIBCO 38 CxM Adapter W01180D
- NIBCO 112 CxC 90 Elbow W01520D
- NIBCO 112 CXCXC Tee W01770C
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow 607-2 1
- NIBCO Elbow, 90, Sink Flangd, C x FNPT, 1/2 In 708LF-12
- Nibco Fittings