Shop Alternate Products
This Product is Discontinued
Dayton
Pumping System, Tank 10 Gal (Discontinued)
Mfr # 1XLL1
Zoro # G0409717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Discharge Port (In.) 3/8
- Voltage 230/460
- Type Pump/Tank
- HP 1/8
- For Use With Non-Flammable Liquids Compatible with Pump Component Materials
Customers Also Purchased
- Brand Dayton
-
MFR #
1XLL1
-
Zoro #
G0409717
- UPC # 190735150016
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Width (In.) | 9-3/4 |
Max. Immersion Depth (In.) | 6 |
Min. Immersion Depth (In.) | 3 |
Height (In.) | 16 |
Bolt Circle Dia. (In.) | 5 |
Length (In.) | 24 |
Nominal Tank Depth (In.) | 8 |
Details
Discharge Port (In.) | 3/8 |
Item | Pumping System |
Voltage | 230/460 |
Type | Pump/Tank |
HP | 1/8 |
For Use With | Non-Flammable Liquids Compatible with Pump Component Materials |
Includes | Chip Bowl |
Application | Machine Tool Coolants, Light Oils |
GPM of Oil 500 SSU @ 9 Ft. of Head | 4.8 |
GPM of Water @ 5 Ft. of Head | 9 |
GPM of Oil 500 SSU @ 12 Ft. of Head | 1 |
Max. Temp. | 180 Degrees F |
Max. Recommended Viscosity | 500 SSU |
GPM of Water @ 6 Ft. of Head | 8 |
Motor Enclosure | TENV |
Motor Type | TENV |
RPM | 3450 |
GPM of Water @ 9 Ft. of Head | 6 |
GPH of Water @ 5 Ft. of Head | 540 |
GPM of Water @ 7 Ft. of Head Low | 7 |
Shut-Off (Ft.) | 13 |
GPM of Oil 500 SSU @ 6 Ft. of Head | 5.5 |
Shaft Material | Steel |
Tank (Gal.) | 10 |
Phase | 3 |
GPM of Oil 500 SSU @ 3 Ft. of Head | 8 |
Body Material | Cast iron |
GPH of Water @ 2 Ft. of Head | 660 |
Amps | 0.32/0.19 |
GPH of Water @ 1 Ft. of Head | 720 |
Impeller Material | Plastic |
GPH of Water @ 9 Ft. of Head | 360 |
Inlet/Outlet (In.) | 3/8 |
GPM of Water @ 3 Ft. of Head | 10 |
GPH of Water @ 3 Ft. of Head | 600 |
GPH of Water @ 8 Ft. of Head | 420 |
GPH of Water @ 10 Ft. of Head | 300 |
Description
Pumping System, Pump/Tank, 1/8 HP, 3 Phase, 0.32/0.19 Amps, Voltage 230/460, Length (In.) 24, Width (In.) 9-3/4, Height (In.) 16, Discharge Port (In.) 3/8, Bolt Circle Dia. (In.) 5, Inlet/Outlet (In.) 3/8, 3450 RPM, Motor Type TENV, GPH of Water @ 1 Ft. of Head 720, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 13, GPM of Oil 500 SSU @ 3 Ft. of Head 8, Impeller Material Plastic, Body Material Cast Iron, Max. Temp. 180 Degrees F, Shaft Material Steel
Replacement Parts
On page
1 of 1