Parker
3/4" CPI 316 SS Union Elbow
Mfr # 12-12 EBZ-SS
Zoro # G0410733
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Hex Size 1 1/16 in
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Explore More Products
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Connector 4MSC2N-316
- PARKER 3/8" CPI 316 SS Bulkhead Union 6-6 WBZ-SS
- PARKER 3/8" A-LOK Brass Double Ferrule Nut 6NU6-B
- PARKER 1/2" A-LOK Brass Union Elbow 8EE8-B
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Connector 6MSC4N-316
- PARKER 1/4" A-LOK Brass Double Ferrule Nut 4NU4-B
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector 4MSC8N-B
- PARKER 1/4" x 1/8" CPI 316 SS Reducing Union 4-2 HBZ-SS
- PARKER 1" CPI x MNPT Brass 90 Degree Elbow 16-16 CBZ-B
- PARKER 3/4" A-LOK 316 SS Union 12SC12-316
- PARKER 1/4" CPI 316 SS Union Elbow 4-4 EBZ-SS
- Parker Instrumentation Tube Fittings