Parker
Nut and Spacer, Nylon, Comp, 1/4In
Mfr # N4NS
Zoro # G0410855
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK 68HD-4-2
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC4N-S
- PARKER 3/8" Compression Brass Union Tee 10PK 164C-6
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In 4EE4-S
- PARKER 5/8" Compression Brass Male Connector 10PK 68CA-10-8
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In 4 EBU-S
- PARKER BL'G PLUG 1/8''BSPP HEX+W BRASS 0220 10 00
- PARKER MALE STUD FIT'G 14MM X 1/2'' BS PP BIMATERIAL SEAL 0101 14 21 39
- PARKER Compression style fitting A C FITTING 15T26-6-6
- PARKER Fitting, 27/32", Brass, Compression VS269CA-4-2
- THRIFCO PLUMBING 3/8 Inch Lead-Free Brass Insert/Sleeve 2/Pack 4401042
- Parker Compression Tube Fittings