Zoro Select
Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK
Mfr # M04225.160.0001
Zoro # G0410859
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Hot Dipped Galvanized
- Standards EN14399-4
- System of Measurement Metric
Explore More Products
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Hot Dipped Galvanized, 25 PK M04225.360.0001
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Hot Dipped Galvanized, 200 PK M04225.120.0001
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK HHNIDH075G-020BX
- ZORO SELECT Heavy Hex Nut, 1-5/8"-8, Steel, Grade 2H, Black Oxide, 15 PK U22280.162.0001
- ZORO SELECT Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK U51080.043.0001
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1-9/32 in Ht, 5 PK U04162.150.0002
- ZORO SELECT Hex Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 5 PK HXNTSSL588
- ZORO SELECT Jam Nut, #2-4-1/2, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht JNI2200-001BX
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Plated, 3/4 in Ht U11374.125.0001
- MIDWEST FASTENER Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK 930479
- ALLIED TITANIUM Hex Nut, #8-32, Titanium, Grade 2 0001773
- Zoro Select Hex Nuts