- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plat Caster, Rubbr, 3 in., 100 lb, Blk
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plat Caster, Rubbr, 3 in., 100 lb, Blk (Discontinued)
Mfr # 1UHT8
Zoro # G0411722
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #1UHT8
- Zoro #G0411722
- UPC #190735413166
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 3 3/4 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 100 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Black |
Caster Brake Type | Side Pedal Brake |
Caster Frame Material | Steel |
Features | Corrosion Resistant |
Caster Raceway | Double Ball |
Plate Thickness | 3/32" |
Core Color | Black |
Caster Swivel Lock Type | No Lock Included |
Item | Standard Plate Caster |
Caster Temp. Range Available | No |
Caster Plate Hole Pattern | D |
Inside Bolt Hole Spacing | 1-3/4 in x 3 in |
Plate Caster Bolt Hole Pattern | D |
Frame Finish | Zinc Plated |
Caster Plate Thickness | 3/32" |
Frame Material | Steel |
Caster Core Material | Rubber |
Caster Product Group | Swivel Caster with Brake |
Thread Guards | No |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Durometer | 90 Shore A |
Caster Wheel Bearings | Plain |
Non-Marking | No |
Tread Shape | Standard |
Mounting Plate Bolt Hole Pattern | D |
Load Rating Range | 0 to 299 lb |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness Rating | Firm |
Wheel Bearing Type | Plain |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Rubber |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness | 90 Shore A |
Includes Thread Guards | No |
Wheel/Tread Material | Rubber |
Wheel/Tread Color | Black |
Description
Swivel, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov