Proto
Black Chrome Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-Spline
Mfr # JSBV1618
Zoro # G0412167
$33.37
10% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Chrome
- Head Type Standard
- Wrench Style Double Box End, Reversible, Spline
- Overall Length 7 in
Explore More Products
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point J1194MA-A
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/8 in J2634PW
- PROTO Ratcheting Box Wrench, 15 in. J1198
- PROTO Black Oxide Leverage Wrench - 2" J2632PW
- PROTO Ratcheting Box Wrench, Double Box End J1184-A
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square J1112
- PROTO Ratcheting Box Wrench, Head Size 11x13mm J1193MA-A
- PROTO Double Box Wrench, 12 Points, 14-11/32" L J112224L
- PROTO Ratcheting Box Wrench, Head Size 15x17mm J1195M-A
- AMPCO SAFETY TOOLS Double Box End Wrench, 1-1/16 x 1-1/4 in W-3250
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench WBE23310
- Proto Wrenches