Westward
Snap-Off Utility Knife, Snap-Off, Plastic, 5 in L.
Mfr # 1CNZ2
Zoro # G0412605
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Blade Type Snap-Off
- Overall Length 5 in
- Handle Type Ergonomic
- Blade Width 9 mm
Explore More Products
- WESTWARD Skinning Knife, General Purpose, Plastic, 7 in L. 5UFW0
- WESTWARD Safety Knife, Self-Retracting, Safety Blade, Boxes; Film; Tape 31XM99
- WESTWARD Utility Knife, Retractable, Utility, General Purpose, Aluminum 19G963
- WESTWARD Utility Knife, Retractable, Utility, General Purpose, Zinc, 6 in L. 1YJC8
- WESTWARD Stretch Film Cutter, Reversible, Plastic, 7 in L. 4NZD9
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black 22XP79
- WESTWARD Utility Knife, Retractable, Multipurpose, Plastic, 6 1/2 in L. 793LG4
- WESTWARD Linoleum Knife, 2-Sided Utility, For Cutting Linoleum And Vinyl Tile 13A732
- QUICKBLADE Retractable Knife, Retractable, General Purpose KN127
- ENCORE PACKAGING HD Hook Knife, 6PK EP-228
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer KCJ-XC-30G
- Westward Utility Knives