Shop Alternate Products
This Product is Discontinued
Dayton
Web Sling, Flat Eye and Eye, 13 ft L, 2 in W, Polyester, Gray (Discontinued)
Mfr # 35XG70
Zoro # G0412837
This Product is Discontinued
Key Features
- Sling Type Flat Eye and Eye
- Sling Length 13 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1