Speedaire
Electric Air Compressor, 2 HP
Mfr # 4B242
Zoro # G0413174
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- HP 2 HP
- Voltage 120VAC, 240VAC
- Tank Type Tankless
- Max. Pressure 40 psi
Replacement Parts
Explore More Products
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm 1WD88
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM 35WC63
- SPEEDAIRE Air Compressor 25 Gallon C251G
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM 35WC44
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP 1WD90
- SPEEDAIRE Air Compressor AG2-SM14-30GE
- SPEEDAIRE Air Compressor AM1-HM04-05G
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM 35WC68
- SPEEDAIRE Pressure Lubricated Air Compressor 793HX2
- SPEEDAIRE Electric Air Compressor, 2 HP 4B234
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 473DS80HCB46
- Speedaire Stationary Electric Air Compressors