Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
5 in Wet Mop, 16 oz Dry Wt (Discontinued)
Mfr # FGA15206WH00
Zoro # G0413217
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Side Gate
- Mop Head Material Cotton
- Handle Material No Handle