Zoro Select

Cotter Pin, Extended Prong, 1/2"Dx5" L, PK2


$22.45
/pk 2, $11.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Cotter Pin Style Extended Prong
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Pin Dia. 1/2 in
See all product information