Zoro Select
Corner Guard Gray 4x48 Adhesive
Mfr # 5KZP9
Zoro # G0413777
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.115 in
- Finish Smooth
- Height 48 in
- Width 4 in
Explore More Products
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive 6YDF2
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive 5KZH2
- ZORO SELECT Corner Guard White 4x48 Adhesive 6YDE3
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive 5KZJ7
- ZORO SELECT Corner Guard Silver 3x48 Adhesive 5KZL2
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive 5KZN1
- ZORO SELECT Corner Guard Black 4x48 Adhesive 5KZG9
- ZORO SELECT Corner Guard Almond 4x48 Adhesive 5KZN7
- ZORO SELECT Corner Guard, Yellow, 2.5x48Bullnose, Adhes 6YDD8
- PRIMELINE TOOLS Wall Door Guard, 7", White, Textured, PK5 MP9265
- PAWLING Top Cap, Windsor Blue, 96 x 1/2In WC-98-8-265
- Zoro Select Wall Protection