Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L.
Mfr # T63S4X.125-72
Zoro # G0413847
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 4 in
- Alloy Type 6063
- Finish Mill
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 3 ft. L. T63S4X.125-36
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. 12822_36_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. 1210_24_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. 1199_72_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 1/2 in, 3 ft L. 18024_36_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 3 ft L. 18017_36_0
- ZORO SELECT Aluminum Rectangle Bar, 5 in Over. W 1183_48_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. 12848_36_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L. 12845_12_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. 4600_6_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. 6843_36_0
- Zoro Select Aluminum Tube Stock