Zoro Select
#5-40 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.012.0125
Zoro # G0413850
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.013.0075
- ZORO SELECT #10-24 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.019.0125
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.012.0050
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0020
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK MS51957-15B
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.016.0075
- ZORO SELECT #4-40 x 11/16 in Slotted Round Machine Screw, Plain Steel, 5000 PK 0411MSR188
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 6000 PK 1014MPF
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Stainless Steel, 5000 PK 0604MS1188
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010256P025
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel Z4494-NI
- Zoro Select Machine Screws