Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAA9
Zoro # G0414066
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 4.2 in
Explore More Products
- SPEEDAIRE Regulator Assembly, 1/4 NPT J0303000201
- SPEEDAIRE Regulatory Assembly, 1/4 NPT J0309040020
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive 21AA44
- SPEEDAIRE Manifold Air Regulator, 145 psi, 120F 3GAA6
- SPEEDAIRE Manifold Air Regulator, 145 psi, 120F 3GAA7
- SPEEDAIRE Manifold Air Regulator, 145 psi, 120F 3GAD1
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi 06R218AC
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI LR-1/2-D-7-I-MIDI
- FISHER 1/4In 250Psi Npt Pneumatic Regulator 67F-RSP
- BINKS Spray Air 1/4In Npt Pneumatic Regulator 85-200
- ARROW PNEUMATICS Midflow Regulator, 250SCFM, 1" R378
- Speedaire Pneumatic Regulators