- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 5 ft.
Shop Alternate Products
This Product is Discontinued
Wiremold
Outlet Strip, 5 ft. (Discontinued)
Mfr # NM24GB530
Zoro # G0414471
This Product is Discontinued
Key Features
- Number of Outlets 2
- Amps 20
- Voltage 125VAC
- Color White
- Cord Length 6 ft.
Customers Also Purchased
- Brand Wiremold
-
MFR #
NM24GB530
-
Zoro #
G0414471
- UPC # 786776520187
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 12 AWG |
Width | 1-3/4" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 1" |
Length | 60" |
Length (Straight Wireway) | 60 in |
Details
Item | Outlet Strip |
Number of Outlets | 2 |
Amps | 20 |
Voltage | 125VAC |
Color | White |
Number of Conductors | 3 |
Max. Amps | 20.0 |
Mounting Style | Screw |
Power Indicator | No |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Number of Outlet Rows | 1 |
Number of Transformer Outlets | 0 |
Circuit Breaker | No |
Color - Ext. Cords and Outlet Strips | White |
Number of Total Outlets - Ext. Cords and Outlet Strips | 2 |
Standards | cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC. |
NEC Cord Designation | SJT |
Number of Power Switches | 0 |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
Gauge/Conductor - Ext. Cords and Outlet Strips | 12/3 |
Medical Grade | No |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Application | Workbench and Cabinet |
Receptacle Configuration | NEMA 5-15R |
Trade Designation | SJT |
Total Number of Outlets | 2 |
Plug Configuration | NEMA 5-15P |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Plastic, Total Number of Outlets 2, Max. Amps 20.0, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 12 AWG, Mounting Style Screw, Color White, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Length 60 in