Mersen
Fuse Block, Midget and CC Class, 30A, 3 Pol
Mfr # USFMCC
Zoro # G0414757
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USFMCC
- Fuse UL Class CC
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Number of Poles 3
Explore More Products
- MERSEN Fuse clips SP 3" D(2) LIVE PARTS 9F61BNW751
- MERSEN Fuse Block, Industrial, 60A, 1 Pole US6J1
- MERSEN Fuse Block, Industrial, 200A, 1 Pole 22001R
- MERSEN Semiconductor Fuse Block, Type 97425 P266C
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20308
- MERSEN Fuse Holder, Midget and CC Class, 30A, 1 Pl FEB-11-91
- MERSEN Fuse, 30A, 600V FEC-11-11
- MERSEN Power Dstribution Block, Al, Int, 310A, 3P MPDB67623
- MERSEN Fuse Block, Industrial, 400A, 1 Pole 24001
- EATON BUSSMANN Fuse Block, 3.00" L x 2.40" W x 1.30" H BCM603-3PQ
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20328R
- Mersen Fuse Accessories