S & W
Level Mount, Anti-Vibe, 1/2-13, 4 in. Base
Mfr # LP4-B6L
Zoro # G0416211
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 4 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb G-010
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BNYLD36
- S & W Leveling Mount, Swivel Stud, M8, 1in Base MB-SW0
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base SNYLB24
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base BNYLD4-TEL
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base SLP4-B3
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TSNYLB48-EL
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. NSSWD-3
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base BSW-5Z
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. BSW-1N
- S & W Leveling Mounts