Eldon James
Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5
Mfr # L0-6NK
Zoro # G0416236
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Elbow
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 L4-2HDPE
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 C0-6NK
- ELDON JAMES 1/4" x 1/8" Barbed 316L SS Reducing Coupler Sch 10 C4-2SS
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 C0-4WP
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 T0-2HDPE
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 L0-6WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-8HDPE
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-8NK
- ELDON JAMES 1/2" Barbed x MNPT Tee PK 10 T8-8WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-6HDPE
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 YO-8SS
- Eldon James Tube Fittings